B311;056C17D5322
Description
056C17D5322 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/115/208230V
Part # B311
BDI # 22326164
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 To 6.4 Ampere | 4 Poles
Mounting Method:
Resilient
C1157;5KC39RN383X
Description
5KC39RN383X GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/208230V
Part # C1157
BDI # 17089951
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4 Ampere | 2 Poles
Mounting Method:
Resilient
C1153;5KC49GN0022X
Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
C1158;5KC49PN0164X
Description
5KC49PN0164X GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/208230V
Part # C1158
BDI # 21593485
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.7 Ampere | 4 Poles
Mounting Method:
Resilient
C176A;056B17DRR70004A1
Description
056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V
Part # C176A
BDI # 22325982
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid