5KCR48UN0102Y
Description
5KCR48UN0102Y GENERAL PURPOSE AC MOTOR ; 1HP 120/200- 1PH
Part # EG277
BDI # 17090405
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
Foot Mounted
E110037.00
Description
E110037.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 56 115/230V 1PH 60HZ
Part # E110037.00
BDI # 22502496
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.87
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
C-Face
114157.00
Description
114157.00 BRAKE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 208-230/460V
Part # 114157.00
BDI # 554903
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.06
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
114166.00
Description
114166.00 BRAKE AC MOTOR ; 1HP 1800 230/460 3PH 60HZ 56C ODP
Part # 114166.00
BDI # 554912
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.06
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
C-Face
G230A;056B17D11014
Description
056B17D11014 GP AC MOTOR ; 115/230VAC 1/3HP 1PH 1800RPM
Part # G230A
BDI # 21517859
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.94
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
C-Face