110044.00
Description
110044.00 ; POR 1.5H1725R56DP.208-230460V CTNOT40C
Part # 110044.00
BDI # 20181663
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.84
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.93
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6/1.8 Ampere | 4 Poles
Mounting Method:
C-Face