K555;5K46KN4141
Description
5K46KN4141 PUMP AC MOTOR ; 3/4HP 1725RPM DP 56J 3/60/208230/460V
Part # K555
BDI # 17092348
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
KG219;5K37MN38
Description
5K37MN38 PUMP AC MOTOR ; 3/4HP 3600RPM DP 56J 3/60/208230/460V
Part # KG219
BDI # 17092520
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
5KC33MN2502X
Description
5KC33MN2502X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1089
BDI # 20183276
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.42
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
C1463A;5KC39PN6201X
Description
5KC39PN6201X JET PUMP MOTOR ; 3/4HP 3600RPM DP 1/60115/230V
Part # C1463A
BDI # 22333243
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
6.87
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid
J056;056C34D2120
Description
056C34D2120 PUMP AC MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/208230V
Part # J056
BDI # 22326302
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Rigid