C341;5KCR48TN2174T
Description
5KCR48TN2174T PUMP AC MOTOR ; 3HP 3450RPM DP 56J 1/60/115/230V
Part # C341
BDI # 20183223
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.17
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 29.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.15
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Jet Pump
Mounting Method:
C-Face