C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
K555;5K46KN4141
Description
5K46KN4141 PUMP AC MOTOR ; 3/4HP 1725RPM DP 56J 3/60/208230/460V
Part # K555
BDI # 17092348
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
117873.00
Description
117873.00 JET PUMP MOTOR ; 1.5HP 1725RPM 56J DP 230/460V 3PH 60HZ
Part # 117873.00
BDI # 24535495
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles | Jet Pump
Mounting Method:
C-Face
C335;5KC39RN45X
Description
5KC39RN45X GP AC MOTOR ; 1HP 3450RPM DP 56Z 1/60/115/230V
Part # C335
BDI # 20181590
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
K223;5K46KN2172
Description
5K46KN2172 PUMP AC MOTOR ; 11/2HP 3600RPM DP 56J 3/60/208230/460V
Part # K223
BDI # 17092243
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face