B401;056S17D2062
Description
056S17D2062 HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V
Part # B401
BDI # 22326504
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.92
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face