C419A;056C64DRS40002A1
Description
056C64DRS40002A1 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM
Part # C419A
BDI # 22326374
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.7 Ampere | 4/6 Poles
Mounting Method:
Resilient