H209;5KH37PN36
Description
5KH37PN36 FAN/BLOWER MOTOR ; 1/6HP 1140RPM DP 56CZ 1/60/115V
Part # H209
BDI # 17091527
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4 Ampere | 6 Poles
Mounting Method:
C-Face