Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.65
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face
100026.00
Description
100026.00 ; POR .3/4H1725RS56DP.115/208- 1PH CT40C
Part # 100026.00
BDI # 20181123
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.99
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.3-5.4 Ampere | 4 Poles
Mounting Method:
C-Face
100055.00
Description
100055.00 ; POR 3/4H3450R56DP.115/208- 1PH CTAUTO4
Part # 100055.00
BDI # 20183352
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.49
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face
101523.00
Description
101523.00 ; POR .3/4H1725RS56DP.115/208- 1PH CT40C
Part # 101523.00
BDI # 20181124
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.99
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face