Page 1 of 2

Next

Compare
i-16

COMPARE

i-16

Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4406

BDI # 17103163

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
113642.00

COMPARE

113642.00

Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ

LEESON

Part # 11364200

BDI # 554698

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KH39QN9680X

COMPARE

5KH39QN9680X

Description
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115

LEESON

Part # 4601

BDI # 17064965

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
B206;048S17D2107

COMPARE

B206;048S17D2107

Description
048S17D2107 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # B206

BDI # 17089566

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H248

COMPARE

H248

Description
H248 GP AC MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/115/230V

LEESON

Part # H248

BDI # 17091552

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY