G122;056T17D5329
Description
056T17D5329 FAN/BLOWER MOTOR ; 11/2HP 1800RPM DP 56 3/60/208230/460V
Part # G122
BDI # 22326714
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
G106;056T17D2104
Description
056T17D2104 FAN/BLOWER MOTOR ; 1/3HP 1800RPM DP 56 3/60/208230/460V
Part # G106
BDI # 22326684
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Resilient
K1408;5K42HN4089X
Description
5K42HN4089X FAN/BLOWER MOTOR ; 1/2HP 1725RPM 56 3/60/208230/460
Part # K1408
BDI # 17091896
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method:
Resilient
G101;056T17D2099
Description
056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208230/460V
Part # G101
BDI # 22326680
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7 To 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
5K37MN252X
Description
5K37MN252X FAN AND BLOWER MOTOR ; 3/4HP 3450RPM DP 56 3/60/208230/460V
Part # K1409
BDI # 17091897
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
Resilient