I147;145TBDR5345

COMPARE

I147;145TBDR5345

Description
145TBDR5345 GP AC MOTOR ; 2HP 1800RPM DP 145T 1/60/115/208230V

LEESON

Part # I147

BDI # 22327813

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 21/11.3 To 10.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY