Page 1 of 13

Next

Compare
048S17D11042

COMPARE

048S17D11042

Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V

LEESON

Part # GF2034

BDI # 27494840

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C186A;056B17DRR70022A1

COMPARE

C186A;056B17DRR70022A1

Description
056B17DRR70022A1 GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1 60 115/208230V

LEESON

Part # C186A

BDI # 22326006

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
S014;056C17D2054

COMPARE

S014;056C17D2054

Description
056C17D2054 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V

LEESON

Part # S014

BDI # 22326138

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
S114;056C17D2060

COMPARE

S114;056C17D2060

Description
056C17D2060 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V

LEESON

Part # S114

BDI # 22326140

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
B319;056C17D2074

COMPARE

B319;056C17D2074

Description
056C17D2074 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/208230V

LEESON

Part # B319

BDI # 22326144

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10/5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY