S120;056S17D2023
Description
056S17D2023 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # S120
BDI # 22326492
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Resilient