C1817;5KC49SN6380
Description
5KC49SN6380 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56CZ 1/60/115V
Part # C1817
BDI # 17090130
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.3
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 6 Poles
Mounting Method:
C-Face
C1818;5KC49MN6379
Description
5KC49MN6379 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56CZ 1/60/115V
Part # C1818
BDI # 17090131
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.6 Ampere | 6 Poles
Mounting Method:
C-Face