5KC49JN0715
Description
5KC49JN0715 AC MOTOR ; 1/2HP 1PH 115/208230V 1725RPM
Part # C1808
BDI # 17090125
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method:
Rigid
145TTGR16076
Description
145TTGR16076 EXPLOSION PROOF MOTOR ; 1HP 1200RPM EPFC 145T 3/60/230/460V
Part # I504
BDI # 20181557
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
215TTGND6526
Description
215TTGND6526 EP AC MOTOR ; 10HP 1800RPM EPFC 215TV
Part # U007B
BDI # 22330177
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
12.12
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 26.6/13.3 Ampere | 4 Poles
Mounting Method:
Rigid
119440.00 DWG 056T34G14002
Description
119440.00 DWG 056T34G14002 AC MOTOR ; 1.5HP 1800RPM 56C EPFC 230/460V 3PH
Part # 119440.00 DWG 056T34G14002
BDI # 22481560
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
825087
Description
825087 OBSOLETE DO NOT USE 08/22 ; .5H1800R184TEPFC230460V3PH60HZCT40C1
Part # 825087.00
BDI # 20181318
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.8-12.4/6.2 Ampere | 4 Poles
Mounting Method:
Rigid