Page 1 of 5

Next

Compare
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
114424.00

COMPARE

114424.00

Description
114424.00 EXPLOSION PROOF AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 115/208-230VAC

LEESON

Part # 114424.00

BDI # 20180820

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
111936.00

COMPARE

111936.00

Description
111936.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V 3PH

LEESON

Part # 111936.00

BDI # 554590

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.44
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
119431.00

COMPARE

119431.00

Description
119431.00 EXPLOSION PROOF AC MOTOR ; 2HP 3600RPM 56C EPFC 230/460VAC 3PH

LEESON

Part # 119431.00

BDI # 21515479

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.44
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
116186.00

COMPARE

116186.00

Description
116186.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 1PH 60HZ

LEESON

Part # 116186.00

BDI # 20183355

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.45
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.6/5.3-5.3 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY