I508;145TTGR16038
Description
145TTGR16038 EP MOTOR ; 11/2HP 1800RPM EPFC 145T 3/60/230/460V
Part # I508
BDI # 22328247
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid