JML1509T
Description
JML1509T PUMP AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213JM 3729L OPEN
Part # JML1509T
BDI # 129059
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted