L1508T
Description
L1508T GENERAL PURPOSE AC MOTOR ; 5HP 1745RPM 1PH 60HZ 213T 3727L OPSB F1
Part # L1508T
BDI # 129426
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L1509T
Description
L1509T GENERAL PURPOSE AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213T 3640LC OPEN
Part # L1509T
BDI # 129428
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.37
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted