EM2549T
Description
EM2549T GENERAL PURPOSE MOTOR ; 75HP 3540RPM 3PH 60HZ 364TS 4254M OPSB F
Part # EM2549T
BDI # 127235
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Mounting Method:
Foot Mounted