L1208-50
Description
L1208-50 GENERAL AC MOTOR ; .5 /KW .37 2870RPM 1PH 50HZ 48 3420LC OP
Part # L1208-50
BDI # 129355
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.75
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L1205-50
Description
L1205-50 GENERAL AC MOTOR ; .33/KW .25 2900RPM 1PH 50HZ 48 3416LC OP
Part # L1205-50
BDI # 129349
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.13
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted