CJL1307A
Description
CJL1307A JET PUMP MOTOR ; .75HP 1725RPM 1PH 60HZ 56J 3520L OPEN F1
Part # CJL1307A
BDI # 126040
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJL1301A
Description
CJL1301A JET PUMP MOTOR ; .33HP 1725RPM 1PH 60HZ 56J 3414L OPEN F1
Part # CJL1301A
BDI # 126036
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJL1304A
Description
CJL1304A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3418L OPEN F1
Part # CJL1304A
BDI # 126038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted