M1020T
Description
M1020T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M
Part # M1020T
BDI # 129697
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted