M1006T

COMPARE

M1006T

Description
M1006T AC MOTOR ; 2-.5HP 1730-865RPM 3PH 60HZ 145T 3528M O

BALDOR-RELIANCE

Part # M1006T

BDI # 129691

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY