VBM3154
Description
VBM3154 BRAKE MOTOR ; 1.5HP 1735RPM 3PH 60HZ 56C 3518M OPEN F1
Part # VBM3154
BDI # 130682
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.26
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VEJMM3154T
Description
VEJMM3154T PUMP MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145JM 3524M OPEN
Part # VEJMM3154T
BDI # 130848
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.31
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
JM3154
Description
JM3154 JET PUMP MOTOR ; 1.5HP 1725RPM 3PH 60HZ 56J 3520M OPEN F1
Part # JM3154
BDI # 129036
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face