M1024T

COMPARE

M1024T

Description
M1024T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M

BALDOR-RELIANCE

Part # M1024T

BDI # 129701

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2.2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY