L1317-50
Description
L1317-50 GENERAL AC MOTOR ; 2/1.5KW 2910RPM 1PH 50HZ 56 3536LC OPEN
Part # L1317-50
BDI # 129387
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted