L1408T-50
Description
L1408T-50 GENERAL AC MOTOR ; 3/2.2KW 1450RPM 1PH 50HZ 184T 3646LC OPE
Part # L1408T-50
BDI # 129413
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.5
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted