JL1323A
Description
JL1323A JET PUMP MOTOR ; 3HP 3450RPM 1PH 60HZ 56J 3535LC OPEN F1
Part # JL1323A
BDI # 129009
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.13
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
Footless
EL1408T
Description
EL1408T GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 1PH 60HZ 184T 3634LC OPSB F1
Part # EL1408T
BDI # 127116
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted