JM3120
Description
JM3120 JET PUMP MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56J 3424M OPEN F1
Part # JM3120
BDI # 129035
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
VL1306A
Description
VL1306A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56C 3424L OPEN F1
Part # VL1306A
BDI # 131027
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.88
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump
Mounting Method:
C-Face
VL1303A
Description
VL1303A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56C 3420L OPEN F1
Part # VL1303A
BDI # 131022
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Jet Pump
Mounting Method:
C-Face
JM3158
Description
JM3158 JET PUMP MOTOR ; 3HP 3450RPM 3PH 60HZ 56J 3524M ODTF F1
Part # JM3158
BDI # 129038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
VL1406T
Description
VL1406T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TC 3532LC ODTF
Part # VL1406T
BDI # 131044
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face