WCL1509T
Description
WCL1509T PUMP AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213TCZ 3729L OPEN
Part # WCL1509T
BDI # 132026
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
JPL1511T
Description
JPL1511T PUMP AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN
Part # JPL1511T
BDI # 129188
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
WCL1511T
Description
WCL1511T PUMP AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215TCZ 3740L OPEN
Part # WCL1511T
BDI # 132027
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
L1511T
Description
L1511T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215T 3740L OPEN F1
Part # L1511T
BDI # 129430
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
JML1409T
Description
JML1409T PUMP AC MOTOR ; 5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F
Part # JML1409T
BDI # 129057
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted