UCL345
Description
UCL345 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 182Z 3634L OPEN
Part # UCL345
BDI # 130649
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3 | 4-1/2HP
Mounting Method:
Foot Mounted
UCL3145
Description
UCL3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 145TZ 3540LC
Part # UCL3145
BDI # 130648
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.62
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3 | 4-1/2HP
Mounting Method:
Foot Mounted