Page 1 of 2

Next

Compare
X261;048A8O151

COMPARE

X261;048A8O151

Description
048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V

LEESON

Part # X261

BDI # 22325727

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 2.1 Ampere | 8 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X211;048A17O125

COMPARE

X211;048A17O125

Description
048A17O125 FAN/BLOWER MOTOR ; 1HP 1625RPM OPEN 48Y 1/60/208230V

LEESON

Part # X211

BDI # 22325645

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.2 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X533;056T11O11002

COMPARE

X533;056T11O11002

Description
056T11O11002 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Z 3/60/208230/460V

LEESON

Part # X533

BDI # 22326560

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.62
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.1 To 2/1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
EL11318

COMPARE

EL11318

Description
EL11318 AC MOTOR ; 1HP 1750RPM 1PH 60HZ 56H 3528LC OPEN F1

BALDOR-RELIANCE

Part # EL11318

BDI # 21812023

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.75
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEM31120

COMPARE

VEM31120

Description
VEM31120 AC MOTOR ; 1.5HP 3490RPM 3PH 60HZ 56C 3518M OPEN F1

BALDOR-RELIANCE

Part # VEM31120

BDI # 21433387

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY