EL11318

COMPARE

EL11318

Description
EL11318 AC MOTOR ; 1HP 1750RPM 1PH 60HZ 56H 3528LC OPEN F1

BALDOR-RELIANCE

Part # EL11318

BDI # 21812023

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.75
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY