SPM3212T
Description
SPM3212T 3PH AC MOTOR ; 5HP 3490RPM 60HZ 182T 3634M OPSB F1
Part # SPM3212T
BDI # 28261138
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3314T
Description
SPM3314T 3PH AC MOTOR ; 15HP 3515RPM 60HZ 215T 3756M OPSB F
Part # SPM3314T
BDI # 28262257
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3154T
Description
SPM3154T 3PH AC MOTOR ; 1.5HP 1770RPM 60HZ 145T 3528M OPSB
Part # SPM3154T
BDI # 28261307
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3158T
Description
SPM3158T 3PH AC MOTOR ; 3HP 3465RPM 60HZ 145T 3540M OPSB F1
Part # SPM3158T
BDI # 28261071
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3219T
Description
SPM3219T 3PH AC MOTOR ; 7.5HP 3500RPM 60HZ 184T 3646M OPSB
Part # SPM3219T
BDI # 28261072
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid