Page 1 of 22

Next

Compare
AOM3542

COMPARE

AOM3542

Description
AOM3542 HEATING/COOLING SYSTEM AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3416M TEAO F1

BALDOR-RELIANCE

Part # AOM3542

BDI # 125134

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4110T

COMPARE

ECTM4110T

Description
ECTM4110T CHILLER TOWER AC MOTOR ; 40HP 1800 RPM 3PH 324T TEAO

BALDOR-RELIANCE

Part # ECTM4110T

BDI # 126905

Features

Enclosure: TEAO
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4103T

COMPARE

ECTM4103T

Description
ECTM4103T CHILLER TOWER AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECTM4103T

BDI # 126903

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
02018ET3EPM254/6Y-W2

COMPARE

02018ET3EPM254/6Y-W2

Description
02018ET3EPM254/6Y-W2 AC MOTOR ; 20HP 1800RPM 3PH 60HZ 230/460V PM

WEG

Part # 02018ET3EPM254/6Y-W2

BDI # 960398

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Definite Purpose | Pad Mount | Premium Efficient
Global Part Number GPN: 594753

Price Inventory : Available to order
Loading Price
QTY

COMPARE

05H139X398G1

Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M

BALDOR-RELIANCE

Part # 05H139X398G1

BDI # 21528768

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.787
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.99

Overall Length - Inch: 17.09
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY