AOM3546T
Description
AOM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 3PH 60HZ 143T 3428M TEAO F1
Part # AOM3546T
BDI # 125136
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted