AOM3704T

COMPARE

AOM3704T

Description
AOM3704T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 1150RPM 3PH 60HZ 213T 3720M

BALDOR-RELIANCE

Part # AOM3704T

BDI # 125146

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY