103714.00
Description
103714.00 PUMP AC MOTOR ; 1/4HP 1200RPM 48Y TEAO 115V 1PH 60HZ
Part # 103714.00
BDI # 24535313
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.06
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
191545.00
Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ
Part # 191545.00
BDI # 24535555
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
M099836.00
Description
M099836.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 900RPM 115/230V TEAO
Part # M099836.00
BDI # 557350
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Resilient
A099250.00
Description
A099250.00 FAN/BLOWER MOTOR ; 1/2HP 900RPM 48YZ 1/60/115/230V
Part # A099250.00
BDI # 22850807
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 8 Poles
Mounting Method:
Round Frame
191543.00
Description
191543.00 WASHDOWN MOTOR ; 1/4HP 1735RPM 115/230V 1PH 60HZ
Part # 191543.00
BDI # 22501500
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame