A009644.00
Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ
Part # M009644
BDI # 20180980
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.75
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.2 Ampere | 8 Poles
Mounting Method:
C-Face
LM24786
Description
LM24786 AGRICULTURAL DUTY MOTOR ; 1HP 3600RPM 56Z 115/230V 1PH 60HZ
Part # LM24786
BDI # 559303
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.6 Ampere | 2 Poles
Mounting Method:
Rigid
1110003.00
Description
1110003.00 GRAIN STIRRING MOTOR ; 1HP 3450RPM TENV 115/208-230V 1PH 60HZ
Part # 1110003.00
BDI # 24535485
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.16
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.7/5.9 Ampere | 2 Poles
Mounting Method:
Rigid
M009782.00
Description
M009782.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56H TENV 115/230V
Part # M009782.00
BDI # 557332
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Agricultural
Mounting Method:
Rigid
A009782.00
Description
A009782.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56H TEAO 115/230V 1PH
Part # A009782.00
BDI # 20180957
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid