AFM3532
Description
AFM3532 AERATION FAN MOTOR ; 3HP 3450RPM 3PH 60HZ 145T 3528M TEAO F1
Part # AFM3532
BDI # 125121
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted