IDM3584T-5
Description
IDM3584T-5 INVERTER DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 143TC 0522M TEBC
Part # IDM3584T-5
BDI # 128877
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
IDM3587T-5
Description
IDM3587T-5 INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 0534M TEBC F1
Part # IDM3587T-5
BDI # 128879
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3584T-5
Description
ZDM3584T-5 VECTOR DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0522M TEBC
Part # ZDM3584T-5
BDI # 132141
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3587T-5
Description
ZDM3587T-5 VECTOR DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 0534M TEBC F1
Part # ZDM3587T-5
BDI # 132143
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted