IDM4115T

COMPARE

IDM4115T

Description
IDM4115T INVERTER DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1

BALDOR-RELIANCE

Part # IDM4115T

BDI # 128898

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 39.24
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4115T

COMPARE

ZDM4115T

Description
ZDM4115T VECTOR DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1

BALDOR-RELIANCE

Part # ZDM4115T

BDI # 132162

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY