Page 1 of 6

Next

Compare
121067.00

COMPARE

121067.00

Description
121067.00 GENERAL PURPOSE AC MOTOR ; 1HP 143TC FRM 1800RPM 208-230/460VAC

LEESON

Part # 121067.00

BDI # 554824

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.92
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122179.00

COMPARE

122179.00

Description
122179.00 WASHDOWN MOTOR ; 1HP 1800RPM 143TC 230/460V 3PH 60HZ

LEESON

Part # 122179.00

BDI # 21471502

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.93
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

122202.00

Description
122202.00 WASHDOWN MOTOR ; 1HP 0.75KW 208-230/460V 1725RPM

LEESON

Part # 122202.00

BDI # 24047582

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122198.00

COMPARE

122198.00

Description
122198.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 122198.00

BDI # 22501214

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.72
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
121001.00

COMPARE

121001.00

Description
121001.00 GENERAL PURPOSE AC MOTOR ; 1HP 1740RPM 143 TEFC /V 1PH 60HZ

LEESON

Part # 121001.00

BDI # 554810

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.42
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY