EJMM3555T
Description
EJMM3555T PUMP MOTOR ; 2HP 3490RPM 3PH 60HZ 3526M N
Part # EJMM3555T
BDI # 127054
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3558T
Description
EJMM3558T PUMP MOTOR ; 2HP 1760RPM 3PH 60HZ 143JM 3528M TEFC F1
Part # EJMM3558T
BDI # 127055
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEJMM3558T
Description
VEJMM3558T PUMP MOTOR ; 2HP 1760RPM 3PH 60HZ 145JM 3528M TEFC F1
Part # VEJMM3558T
BDI # 130856
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face