171640.60
Description
171640.60 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 143T TEFC 230/460V 3PH 60HZ
Part # 171640.60
BDI # 555659
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Rigid