5KE49UN8397

COMPARE

5KE49UN8397

Description
5KE49UN8397 GENERAL PURPOSE MOTOR ; 1HP 1140RPM TEFC 145T 3/60/230/460V

LEESON

Part # K2035

BDI # 17092170

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY