EM3665T-8
Description
EM3665T-8 GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E
Part # EM3665T-8
BDI # 127372
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L3612TM
Description
L3612TM GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3646LC TEFC F1
Part # L3612TM
BDI # 129517
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
FDL3612TM
Description
FDL3612TM AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3646LC TEFC F1
Part # FDL3612TM
BDI # 127786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
EBM3615T
Description
EBM3615T GENERAL PURPOSE BRAKE MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EBM3615T
BDI # 126573
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EBM3615T-D
Description
EBM3615T-D BRAKE MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EBM3615T-D
BDI # 126574
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.14
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted